103408.00
Description
103408.00 WASHDOWN MOTOR ; 1/3HP 25KW 1800RPM 230/460V 3PH 60HZ
Part # 103408.00
BDI # 554225
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 1.3-1.3/0.65 Ampere | 4 Poles
Mounting Method:
Rigid
K194;5K33KN92
Description
K194;5K33KN92 ; 1/4HP 1800RPM TENV 48 3/60/230/460V
Part # K194
BDI # 17092132
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid