CHC164A
Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1
Part # CHC164A
BDI # 126003
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient
ECTM4115T
Description
ECTM4115T CHILLER TOWER AC MOTOR ; 50 AIR OVERHP 1775RPM 3PH 60HZ 326T 1272
Part # ECTM4115T
BDI # 126907
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
YPC344A
Description
YPC344A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 48YZ 3414C TEAO F1
Part # YPC344A
BDI # 132100
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
CHC565A
Description
CHC565A HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1075RPM 1PH 60HZ 56 3535C TEAO F1 N
Part # CHC565A
BDI # 126021
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
HIC264A
Description
HIC264A ELECTRIC MOTOR ; .33HP 1625RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # HIC264A
BDI # 128752
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.14
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt