Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
ECP84109T-4

COMPARE

ECP84109T-4

Description
ECP84109T-4 SEVERE DUTY AC MOTOR ; 40HP 3545RPM 3PH 60HZ 324TS TEFC F1

BALDOR-RELIANCE

Part # ECP84109T-4

BDI # 126821

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
XT3402TS

COMPARE

XT3402TS

Description
XT3402TS AC MOTOR ; 40HP 3540RPM 3PH 60HZ 324TS 1240M TEFC

BALDOR-RELIANCE

Part # XT3402TS

BDI # 26366387

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4109T-4

COMPARE

ECP4109T-4

Description
ECP4109T-4 SEVER DUTY AC MOTOR ; 40HP 3540RPM 3PH 60HZ 324TS 1244M TEFC F

BALDOR-RELIANCE

Part # ECP4109T-4

BDI # 126670

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4109T-5

COMPARE

EM4109T-5

Description
EM4109T-5 GENERAL PURPOSE AC MOTOR ; 40HP 3530RPM 3PH 60HZ 324TS 1240M TEFC F

BALDOR-RELIANCE

Part # EM4109T-5

BDI # 127424

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2542T

COMPARE

EM2542T

Description
EM2542T GENERAL PURPOSE AC MOTOR ; 50HP 324TS FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EM2542T

BDI # 127216

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY