Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/3HP
Mounting Method:
B14 Face
MVM5150C
Description
MVM5150C GENERAL PURPOSE AC MOTOR ; 1/4HP D63C FRM 1800RPM 230/460VAC
Part # MVM5150C
BDI # 130198
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/4HP
Mounting Method:
B14 Face
33-2549Z132G1
Description
33-2549Z132G1 DC MOTOR ; .18 KW 1750RPM DC D63C 3320P TENV B34 N
Part # 33-2549Z132G1
BDI # 20106452
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.433
Sync RPM:
1750
Shaft Diameter - Millimeter:
10.998
Overall Length - Inch:
10.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.18HP
Base to Center Height - Millimeter:
62.992
Mounting Method:
Rigid | B34 Face