Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
46.57
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
300HP
Mounting Method:
Foot Mounted
170603.00
Description
170603.00 ; POR 200 HP 1800 575 TEFC 447T PREM EFF
Part # 170603.00
BDI # 20182845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1790
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 175 Ampere | 4 Poles
Mounting Method:
Rigid
171579.00
Description
171579.00 ; POR 200 HP 3600 460 TEFC 447TS PREM EFF
Part # 171579.00
BDI # 20182850
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3580
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 216 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
46.57
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
250HP
Mounting Method:
Foot Mounted