Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
51.57
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
400HP
Mounting Method:
Foot Mounted
171665.00
Description
171665.00 ; POR 200 HP 1200 575 TEFC 449T PREM EFF
Part # 171665.00
BDI # 20182839
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1193
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 193 Ampere | 6 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Overall Length - Inch:
51.57
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
350HP
Mounting Method:
Foot Mounted