C1161;5KCR49RN2148T
Description
C1161 ; 5KCR49RN2148T HVAC MOTOR ; 2HP 3450RPM 1/60/115/208-230V FAN/BLOWER
Part # C1161
BDI # 17089955
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 19.6 Ampere | 2 Poles
Mounting Method:
Resilient
C216;5KC36LN1X
Description
C216 ; 5KC36LN1X GP AC MOTOR ; 1/3HP 1725RPM DP 56 1/60/115/230V
Part # C216
BDI # 17090160
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6 Ampere | 4 Poles
Mounting Method:
Resilient
B401;056S17D2062
Description
B401 ; 056S17D2062 SGL PHASE HVAC MOTOR ; 1/2HP 1725RPM DP 56Y 1/60/115V
Part # B401
BDI # 22326504
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7 Ampere | 4 Poles
Mounting Method:
Resilient
G1114;5KC35JN7
Description
G1114 ; 5KC35JN7 GP AC MOTOR ; 1/4HP 1800RPM DP 48 1/60/115/230V
Part # G1114
BDI # 17090872
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.2 Ampere | 4 Poles
Mounting Method:
Resilient
D149;056S17D2050
Description
D149 ; 056S17D2050 FAN/BLOWER MOTOR ; 1/2HP 1800RPM DP 56 1/60/115V
Part # D149
BDI # 22326502
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.2 Ampere | 4 Poles
Mounting Method:
Resilient