G872;056C17G5328
Description
G872 ; 056C17G5328 EP AC MOTOR ; 1/2HP 1800RPM EPFC 56C 1/60/115/208-230V
Part # G872
BDI # 22326244
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.81
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.4 Ampere | 4 Poles
Mounting Method:
Rigid
G876;056C17G5327
Description
G876 ; 056C17G5327 EP AC MOTOR ; 1HP 1800RPM EPFC 56C 1/60/115/208-230V
Part # G876
BDI # 22326242
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.31
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.4/6.7 Ampere | 4 Poles
Mounting Method:
Rigid
G871;056C17G5324
Description
G871 ; 056C17G5324 EP AC MOTOR ; 1/3HP 1800RPM EPFC 56C 1/60/115/208-230V
Part # G871
BDI # 22326238
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6/3.3 Ampere | 4 Poles
Mounting Method:
Rigid
G874;056C17G5326
Description
G874 ; 056C17G5326 EP AC MOTOR ; 3/4HP 1800RPM EPFC 56C 1/60/115/208-230V
Part # G874
BDI # 22326240
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.31
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11/5.5 Ampere | 4 Poles
Mounting Method:
Rigid
G873;056C34G5314
Description
G873 ; 056C34G5314 EP AC MOTOR ; 3/4HP 3600RPM EPFC 56C 1/60/115/208-230V
Part # G873
BDI # 22326336
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.81
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6/5.3 Ampere | 2 Poles
Mounting Method:
Rigid