VHECP3665T
Description
VHECP3665T SOLID SHAFT PUMP MOTOR ; 5HP 1750RPM 3PH 60HZ 184HP 0641M TEFC F1
Part # VHECP3665T
BDI # 130971
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
22.18
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Pump Motor
Mounting Method:
P-Base