L3613T
Description
L3613T GENERAL PURPOSE MOTOR ; 1.5HP 1140RPM 1PH 60HZ 184T 3634LC TEFC
Part # L3613T
BDI # 129518
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.56
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
1MB21211CD314AG3
Description
1MB21211CD314AG3 AC MOTOR ; 1.5HP 900RPM XP100 230/460V 184T
Part # 1MB21211CD314AG3
BDI # 22595243
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23211CD314AA3
Description
1LE23211CD314AA3 AC MOTOR ; 1.5HP 900RPM SD100 230/460V 184T
Part # 1LE23211CD314AA3
BDI # 22594402
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE22211CD314AA3
Description
1LE22211CD314AA3 AC MOTOR ; 1.5HP 900RPM GP100 208-230/460V 184T
Part # 1LE22211CD314AA3
BDI # 22593834
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24211CD312AA3
Description
1LE24211CD312AA3 SEVERE DUTY MOTOR ; 1.5HP 900RPM 460V 3.3FLA
Part # 1LE24211CD312AA3
BDI # 22522672
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted