VP3468D
Description
VP3468D GENERAL PURPOSE DC MOTOR ; 1.1/1.5HP 3000RPM DC D90D 3432P TEFC F2
Part # VP3468D
BDI # 131357
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
15.748
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3575D
Description
VP3575D GENERAL PURPOSE DC MOTOR ; 1.1/1.5HP 1750RPM DC D90D 3536P TEFC F2
Part # VP3575D
BDI # 131359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.874
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VSSEWDM90114D-57
Description
VSSEWDM90114D-57 THREE PHASE MOTOR AC ; MTO 1.1KW 1460RPM 3PH 50HZ
Part # VSSEWDM90114D-57
BDI # 131924
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
15.82
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty
Mounting Method:
B5 Face