CHM264A
Description
CHM264A AC MOTOR ; .33HP 1140RPM 3PH 60HZ 48YZ 3414M TEAO F
Part # CHM264A
BDI # 126027
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Resilient
CHC244A
Description
CHC244A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1700RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # CHC244A
BDI # 126004
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient
RL1301A277
Description
RL1301A277 HEATING/COOLING SYS AC MOTOR ; .33HP/1725RPM/1PH/OPEN/NEMA 56
Part # RL1301A277
BDI # 130454
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
HVAC
Mounting Method:
Resilient
.3318OS1PRBOW56-S
Description
.3318OS1PRBOW56-S AC MOTOR ; 0.33HP 4P NEMA 56 ODP
Part # .3318OS1PRBOW56-S
BDI # 958097
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Definite Purpose | Commercial HVAC Motor | Standard Efficient | Automatic Thermal Overload Protector
Global Part Number GPN:
595203
CHC264A
Description
CHC264A HEATING/COOLING SYSTEM AC MOTOR ; .33HP 1100RPM 1PH 60HZ 48Z 3416C TEAO F1
Part # CHC264A
BDI # 126005
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient