00218ES1RFD182T-W22
Description
00218ES1RFD182T-W22 FARM DUTY MOTOR ; 2HP 4P 182/4T
Part # 00218ES1RFD182T-W22
BDI # 958942
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
594401
C109LES
Description
C109LES GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM ODP 48 1/60/115/230V
Part # C109LES
BDI # 21526955
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.59
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Rigid
056B34D99007
Description
056B34D99007 GENERAL PURPOSE MOTOR ; 1HP 3450RPM DP 56 1/60/115/230V
Part # C180A
BDI # 22326090
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.38
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8.8/4.4 Ampere | 2 Poles
Mounting Method:
Rigid
C273;5KC49NN2130X
Description
C273 ; 5KC49NN2130X GP AC MOTOR ; 1HP 3450RPM TEFC 56 1/60/115/230V
Part # C273
BDI # 17090375
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13 Ampere | 2 Poles
Mounting Method:
Rigid
C276;5KC49TN0034X
Description
C276 ; 5KC49TN0034X GP AC MOTOR ; 1HP 1725RPM 56 TEFC 56 1/60/115/230V
Part # C276
BDI # 17090377
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Rigid