C122B;145TTDR16359
Description
C122B ; 145TTDR16359 GP AC MOTOR ; 2HP 1800RPM DP 145TC 3/60/230/460V
Part # C122B
BDI # 22328011
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1750/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Round Frame