Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.31
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
33-2336Z118
Description
33-2336Z118 DC MOTOR ; .25HP 1750RPM DC 42CZ 3320P TENV F1 N
Part # 33-2336Z118
BDI # 20106309
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.41
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F1 Face
33-2372Z160
Description
33-2372Z160 DC MOTOR ; .5HP 2500RPM DC 42CZ 3327P TENV F3 N
Part # 33-2372Z160
BDI # 20106329
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
2500
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
13.28
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F3 Face