HIC264A
Description
HIC264A ELECTRIC MOTOR ; .33HP 1625RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # HIC264A
BDI # 128752
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.14
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
HIC274A
Description
HIC274A ELECTRIC MOTOR ; .33HP 1725RPM 1PH 60HZ 48Z 3414C TEAO F1
Part # HIC274A
BDI # 128753
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.14
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
B607;048S17D2117
Description
B607 ; 048S17D2117 FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 48Z 1/60/277V
Part # B607
BDI # 22325829
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 2.5 Ampere | 4 Poles
Mounting Method:
Resilient
B312;048C17D2041
Description
B312 ; 048C17D2041 FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Z 1/60/115/208-230V
Part # B312
BDI # 22325767
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.2/2.8 To 3.1 Ampere | 4 Poles
Mounting Method:
Resilient
5K38SN267S
Description
5K38SN267S CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPEN 48Z 3/60/208-230/460V
Part # K1404
BDI # 17091895
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.3-3.8 Ampere | 6 Poles
Mounting Method:
Round Frame