EM2562T-4
Description
EM2562T-4 GENERAL PURPOSE AC MOTOR ; 200HP 3560RPM 3PH 60HZ 444TS 1860M OPEN
Part # EM2562T-4
BDI # 127264
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4412T-4
Description
ECP4412T-4 SEVER DUTY AC MOTOR ; 125HP 3570RPM 3PH 60HZ 444TS A4468M TEFC
Part # ECP4412T-4
BDI # 126710
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84412T-4
Description
ECP84412T-4 SEVERE DUTY AC MOTOR ; 125HP 3570RPM 3PH 60HZ 444TS TEFC F1
Part # ECP84412T-4
BDI # 126869
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1LE24214DB113AA3
Description
1LE24214DB113AA3 AC MOTOR ; NON RETURNABLE 125HP 1800RPM SD100 IEEE
Part # 1LE24214DB113AA3
BDI # 22595045
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
125HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214DD113AA3
Description
1LE24214DD113AA3 AC MOTOR ; NON RETURNABLE 75HP 900RPM SD100 IEEE
Part # 1LE24214DD113AA3
BDI # 22595075
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted