S127;048S17D2105
Description
S127 ; 048S17D2105 GP AC MOTOR ; 1/3HP 1800RPM DP 48Y 1/60/115V
Part # S127
BDI # 22325821
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Resilient
ARB2014L
Description
ARB2014L ; 1/6HP 1725RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2014L
BDI # 22333339
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 2.8/1.4 To 1.4 Ampere | 4 Poles
Mounting Method:
Resilient
OBG2004
Description
OBG2004 CIRCULATOR PUMP MOTOR ; 1/8HP 1PH 1800RPM 115V 48Y FRAME OPEN
Part # OBG2004
BDI # 24534753
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.44
Inch - Metric:
Inch
Horse Power:
0.13HP
Other Features:
Current Rating 3.1 Ampere | 4 Poles
Mounting Method:
Resilient
ARB2024L3
Description
ARB2024L3 BELT DRIVE MOTOR ; 1/4HP 1725RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2024L3
BDI # 22333353
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.3/1.7 To 1.7 Ampere | 4 Poles
Mounting Method:
Resilient