D5515R
Description
D5515R SHUNT WOUND DC MOTOR ; 15HP 1750RPM DC 2512ATZ TEFC
Part # D5515R
BDI # 126490
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.124
Sync RPM:
1750
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
35.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
158.75
Mounting Method:
Rigid | F1 Face
D5015RS-BV
Description
D5015RS-BV SHUNT WOUND DC MOTOR ; 15HP 1750RPM DC 2113ATZ DPG-FV
Part # D5015RS-BV
BDI # 126421
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5015R
Description
D5015R SHUNT WOUND DC MOTOR ; 15HP 1750RPM DC 2113ATZ DPG
Part # D5015R
BDI # 126419
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5015P
Description
D5015P SHUNT WOUND DC MOTOR ; 15HP 258AT FRM 2400/1800RPM 500VDC NEMA
Part # D5015P
BDI # 126418
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
27.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5515P
Description
D5515P SHUNT WOUND DC MOTOR ; 0288AT 15HP 1750RPM 500 300 TEFC F1
Part # D5515P
BDI # 126489
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
35.84
Current:
DC
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
SCR Drive
Mounting Method:
Rigid