X432;056A11O29
Description
X432 ; 056A11O29 CONDENSER FAN MOTOR ; 3/4HP 1075RPM OPEN 56Y 1/60/208-230/460V
Part # X432
BDI # 22325865
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.6 To 4.4/2.2 Ampere | 6 Poles
Mounting Method:
Rigid
DB6502V1
Description
DB6502V1 1/10 HP MOTOR ; 1075 RPM 208-230 VOLTS 42Y FRAME
Part # DB6502V1
BDI # 21544176
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.1HP
Other Features:
Current Rating 0.7/0.5/0.4/0.3 Ampere | 6 Poles
Mounting Method:
Resilient
C024
Description
C024 LOW VOLTAGE MOTOR ; 3/4HP 1075RPM 56Y 1PH 60HZ 208-230V
Part # C024
BDI # 24533632
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.665
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
16.891
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6 Ampere | 6 Poles
Mounting Method:
Cushion
RA1176WB
Description
RA1176WB ; 3/4HP 1PH 1200RPM 200-230V 56Z FRAME ODP
Part # RA1176WB
BDI # 24535069
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.4 To 4.2 Ampere | 6 Poles
Mounting Method:
Cushion
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.25/2.6 To 2.5 Ampere | 6 Poles
Mounting Method:
Resilient