C159A;056B17D11037
Description
C159A ; 056B17D11037 GP AC MOTOR ; 1/3HP 1800RPM DP 56 1/60/115/230V
Part # C159A
BDI # 22325934
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.8/1.9 Ampere | 4 Poles
Mounting Method:
Rigid
CB2024AD
Description
CB2024AD CARBONATOR PUMP MOTOR ; 1/4HP 1725RPM OPEN 48Y 1PH 60HZ 115/230V
Part # CB2024AD
BDI # 20181993
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4/2 Ampere | 4 Poles
Mounting Method:
Resilient
C461
Description
C461 FAN AND BLOWER HVAC/R MOTOR ; 1/2HP 1PH 1800RPM 115/230V 56 FRAME ODP
Part # C461
BDI # 24533744
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.2/3.6//8.9/4.5 Ampere | 4 Poles
Mounting Method:
Cushion
RS1054AV1
Description
RS1054AV1 FAN/BLOWER MOTOR ; 1/2HP 1725/1425RPM OPEN 56 1/60/115/230V
Part # RS1054AV1
BDI # 22335961
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.19
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.4 Ampere | 4 Poles
Mounting Method:
Resilient
PD6104AV3
Description
PD6104AV3 AC MOTOR ; 1HP 1725/1425RPM TEAO 56 1/60/115/230V
Part # PD6104AV3
BDI # 22335863
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.69
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 9/4.5 Ampere | 4 Poles
Mounting Method:
Rigid