GT3201;143TTFR16046
Description
GT3201 ; 143TTFR16046 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JMV 3/60/575V
Part # GT3201
BDI # 22327683
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.3 Ampere | 4 Poles
Mounting Method:
Rigid
182THTCD8028
Description
182THTCD8028 MOTOR ; 3 1800 TENV 184TC 3/60/230/460
Part # Y527A
BDI # 27214462
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 4 Poles
Mounting Method:
Rigid
I502;143TTGR16026
Description
I502 ; 143TTGR16026 EP MOTOR ; 1HP 1800RPM EPFC 143T 3/60/230/460V
Part # I502
BDI # 22327723
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.81
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Rigid
GT3001;143TTFR16047
Description
GT3001 ; 143TTFR16047 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JM 3/60/200V
Part # GT3001
BDI # 22327685
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1765
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
21.99
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Foot Mounted | Rigid | F1 Face