CDPWD3440
Description
CDPWD3440 PERMANENT MAGNET DC MOTOR ; 3/4HP 56C FRM 1800RPM 90VDC NEMA TEFC
Part # CDPWD3440
BDI # 125636
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive | Washdown Duty
Mounting Method:
C-Face | Rigid
CDP3455
Description
CDP3455 PERMANENT MAGNET DC MOTOR ; 1HP 56C FRM 1800RPM 180VDC NEMA TEFC
Part # CDP3455
BDI # 125600
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3310
Description
CDP3310 PERMANENT MAGNET DC MOTOR ; 1/4HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDP3310
BDI # 125579
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3330
Description
CDP3330 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 90VDC NEMA TENV
Part # CDP3330
BDI # 125583
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted
CDP3440
Description
CDP3440 PERMANENT MAGNET DC MOTOR ; 3/4HP 56C FRM 1800RPM 90VDC NEMA TEFC
Part # CDP3440
BDI # 125592
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.59
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Foot Mounted