Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
D5050P

COMPARE

D5050P

Description
D5050P SHUNT WOUND DC MOTOR ; 0328AT 50HP 1750RPM 500 300 DPFG F1

BALDOR-RELIANCE

Part # D5050P

BDI # 126456

Features

Enclosure: DPFG
Shaft Diameter - Inch: 2.125
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 35.38

Current: DC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D5050P-BV

COMPARE

D5050P-BV

Description
D5050P-BV SHUNT WOUND DC MOTOR ; 0328AT 50HP 1750RPM 500 300 DPBV F1

BALDOR-RELIANCE

Part # D5050P-BV

BDI # 126457

Features

Enclosure: DPBV
Shaft Diameter - Inch: 2.125
Sync RPM: 2200/1800
Shaft Diameter - Millimeter: 53.975
Overall Length - Inch: 34.63

Current: DC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY