D5020R-BV
Description
D5020R-BV DC MOTOR ; 20HP 1750RPM DC 2113ATZ DPG-FV
Part # D5020R-BV
BDI # 126429
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D2020R-BV
Description
D2020R-BV DC MOTOR ; 20HP 1750RPM DC 2113ATZ DPG-FV
Part # D2020R-BV
BDI # 126366
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
28.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5025R-BV
Description
D5025R-BV SHUNT WOUND DC MOTOR ; 25HP 1750RPM DC 2113ATZ DPG-FV
Part # D5025R-BV
BDI # 126437
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
29.62
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5025RS-BV
Description
D5025RS-BV SHUNT WOUND DC MOTOR ; 25HP 1750RPM DC 2113ATZ DPG-FV
Part # D5025RS-BV
BDI # 126438
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
31.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
25HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D2030R-BV
Description
D2030R-BV DC MOTOR ; 30HP 1750RPM DC 2113ATZ DPG-FV
Part # D2030R-BV
BDI # 126372
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
31.25
Current:
DC
Inch - Metric:
Inch
Horse Power:
30HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F2 Face