GT0406;145TTDR6007
Description
GT0406;145TTDR6007 ; 2HP 3600 DP 145JM 3/60/230/460#190/380V
Part # GT0406
BDI # 20182752
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 2 Poles | Close Coupled Pump
Mounting Method:
Rigid