VP3575D
Description
VP3575D IEC METRIC MOTOR ; 1.1/1.5HP 1750RPM DC D90D 3536P TEFC F2
Part # VP3575D
BDI # 131359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.874
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3585D
Description
VP3585D IEC METRIC MOTOR ; 1.5/2HP 1750RPM DC D90D 3548P TEFC F2
Part # VP3585D
BDI # 131361
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
18.898
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3588D
Description
VP3588D IEC METRIC MOTOR ; 1.5/2HP 3000RPM DC D90D 3536P TEFC F2
Part # VP3588D
BDI # 131363
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.874
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3468D
Description
VP3468D IEC METRIC MOTOR ; 1.1/1.5HP 3000RPM DC D90D 3432P TEFC F2
Part # VP3468D
BDI # 131357
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
15.748
Current:
DC
Inch - Metric:
Metric
Horse Power:
1-1/2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
193358.60
Description
193358.60 GENERAL PURPOSE AC MOTOR ; 2HP-1 5KW 1100RPM DF100LC TEFC 230/460V
Part # 193358.60
BDI # 556527
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28
Base to Center of Shaft - Millimeter:
100
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
Rigid