34-6860-3675G1
Description
34-6860-3675G1 ; POR 1HP 1750RPM DC 3435P TENV F1 BRAKE
Part # 34-6860-3675G1
BDI # 20107972
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
17.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face