34-7028Z603
Description
34-7028Z603 DC MOTOR ; .5HP 1750RPM DC 56CZ 3420P TENV F1 N
Part # 34-7028Z603
BDI # 20108225
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.2
Current:
DC
Voltage:
24
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
34-6377Z247
Description
34-6377Z247 DC MOTOR ; .5HP 1800RPM DC 56CZ 3424D TEFC F1 N
Part # 34-6377Z247
BDI # 20107629
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6232Z132
Description
34-6232Z132 DC MOTOR ; .5HP 3000RPM DC 56CZ 3416P TEFC F1 N
Part # 34-6232Z132
BDI # 20107547
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.09
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2580Z139
Description
33-2580Z139 ; .5HP 1750RPM DC 56CZ 3336P TENV F1 N
Part # 33-2580Z139
BDI # 20176618
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.91
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
33-2609Z122G1
Description
33-2609Z122G1 ; POR .5HP 1750RPM DC 56CZ 3336P TENV F1 N
Part # 33-2609Z122G1
BDI # 20176623
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face