D50250RR-BV
Description
D50250RR-BV SHUNT WOUND DC MOTOR ; 250 1750 500A 300F DPGFV STR SNT
Part # D50250RR-BV
BDI # 126433
Features
Enclosure:
DPGFV
Shaft Diameter - Inch:
3.249
Sync RPM:
1750
Shaft Diameter - Millimeter:
82.525
Overall Length - Inch:
47.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Base to Center Height - Millimeter:
228.6
Mounting Method:
Rigid | F1 Face
D50250P2-BV
Description
D50250P2-BV MOTOR, 250HP 1750/1900RPM DC 504-6AT DPBV F1 N (SMARTCATALOG)
Part # D50250P2-BV
BDI # 26362907
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
3.249
Sync RPM:
1750 | 1900
Shaft Diameter - Millimeter:
82.525
Overall Length - Inch:
45.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
SCR Drive
Mounting Method:
Rigid | F1 Face