L1317-50
Description
L1317-50 GENERAL PURPOSE AC MOTOR ; 2HP 2850RPM 1PH 50HZ 56 3532L OPEN F1
Part # L1317-50
BDI # 129387
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.94
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
VL3515-50
Description
VL3515-50 GENERAL PURPOSE AC MOTOR ; 2HP 2850RPM 1PH 50HZ 56C 3535LC TEFC F1
Part # VL3515-50
BDI # 131072
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.12
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
L3515-50
Description
L3515-50 GENERAL PURPOSE AC MOTOR ; 2HP 2850RPM 1PH 50HZ 56 3535LC TEFC F1
Part # L3515-50
BDI # 129493
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted
VP3588-14
Description
VP3588-14 GENERAL PURPOSE DC MOTOR ; 2HP 3000RPM TEFC D90C MOTOR
Part # VP3588-14
BDI # 131362
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.83
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid
VP3588D
Description
VP3588D GENERAL PURPOSE DC MOTOR ; 1.5/2HP 3000RPM DC D90D 3536P TEFC F2
Part # VP3588D
BDI # 131363
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.874
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid