Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
Resilient
113642.00
Description
113642.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 1625RPM 56H DP /115V 1PH 60HZ
Part # 113642.00
BDI # 554698
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2 Ampere | 4 Poles
Mounting Method:
Resilient
103721.00
Description
103721.00 PEDESTAL FAN MOTOR ; 1/2HP 1P 1075 RPM 60 HZ NEMA 48Y FRAME
Part # 103721.00
BDI # 20180532
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.06
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.7 Ampere | 6 Poles
Mounting Method:
Round Frame | Swing Arm
5KH39QN9680X
Description
5KH39QN9680X GENERAL PURPOSE MOTOR ; 1/2 1725 DP 56 1/60/115
Part # 5KH39QN9680X
BDI # 17064965
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.3 Ampere | 4 Poles
Mounting Method:
Resilient
5KH32GN5020U
Description
5KH32GN5020U HVAC/R MOTOR ; 1/3 1725 TENV 48N 1/60/115
Part # 5KH32GN5020U
BDI # 17103247
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.13
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 4.8 Ampere | 4 Poles
Mounting Method:
Round Frame