S112;056C17D2097
Description
S112 ; 056C17D2097 GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/230V
Part # S112
BDI # 22326150
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.1/4.5 Ampere | 4 Poles
Mounting Method:
Resilient
X502;056T11O5302
Description
X502 ; 056T11O5302 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56Y 3/60/200-230/460V
Part # X502
BDI # 22326586
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4 To 4.2/2.1 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
Y526;145THTN8029
Description
Y526 ; 145THTN8029 INVERTER DUTY MOTOR ; 2HP 1800RPM TENV 145TC 3/60/230/460V
Part # Y526
BDI # 22327873
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid