E928A;145TTDR16351
Description
E928A ; 145TTDR16351 GP AC MOTOR ; 1-1/2HP 1800RPM DP 145T 3/60/230/460V
Part # E928A
BDI # 22328003
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid