056C34D2118
Description
056C34D2118 GENERAL PURPOSE MOTOR ; 1/3HP 3450RPM DP 56J 1/60/115/208-230V
Part # J054
BDI # 22326298
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method:
Rigid
J056;056C34D2120
Description
J056 ; 056C34D2120 PUMP AC MOTOR ; 3/4HP 3450RPM DP 56J 1/60/115/208-230V
Part # J056
BDI # 22326302
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.8 To 4.9 Ampere | 2 Poles
Mounting Method:
Rigid