056B34D99007
Description
056B34D99007 GENERAL PURPOSE MOTOR ; 1HP 3450RPM DP 56 1/60/115/230V
Part # C180A
BDI # 22326090
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.38
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8.8/4.4 Ampere | 2 Poles
Mounting Method:
Rigid
C702A;056B34D99009
Description
C702A ; 056B34D99009 GP AC MOTOR ; 1HP 3600RPM DP 56 1/60/115/230V
Part # C702A
BDI # 22326094
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.38
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 8.8/4.4 Ampere | 2 Poles
Mounting Method:
Rigid