GT1213;184TTFB6028
Description
OBS USE 22329117 – NOT AVIAL IN THE US
Part # GT1213 - OBS
BDI # 21450131
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 12.4/6.2 Ampere | 4 Poles
Mounting Method:
Rigid