M3539
Description
M3539 GENERAL PURPOSE AC MOTOR ; 1/2HP 56 FRM 1200RPM 230/460VAC
Part # M3539
BDI # 129558
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
CFSWDM3538-E
Description
CFSWDM3538-E WASH DOWN AC MOTOR ; .5HP 1765RPM 3PH 60HZ 56C 3516M TENV F1
Part # CFSWDM3538-E
BDI # 21922158
EM3556T
Description
EM3556T GENERAL PURPOSE AC MOTOR ; 1HP 1155RPM 3PH 145T 3526M
Part # EM3556T
BDI # 127332
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
VFSWDM3558-E
Description
VFSWDM3558-E WASHDOWN DUTY AC MOTOR ; 2HP 1750RPM 3PH 60HZ 56C 3528M TEFC F1 N
Part # VFSWDM3558-E
BDI # 21587197
CWDL3504
Description
CWDL3504 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 115/230VAC 60HZ
Part # CWDL3504
BDI # 126319
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted