121181.00

COMPARE

121181.00

Description
121181.00 GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 208-230/460VAC

LEESON

Part # 121181.00

BDI # 554838

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face | Rigid

Price Inventory : In stock
Loading Price
QTY
00318ET3E182TC-W22

COMPARE

00318ET3E182TC-W22

Description
00318ET3E182TC-W22 AC MOTOR ; 3HP FR 182T 460V 3PH TEFC 1760 RPM

WEG

Part # 00318ET3E182TC-W22

BDI # 959151

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.866
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
CDP3330

COMPARE

CDP3330

Description
CDP3330 PERMANENT MAGNET DC MOTOR ; 1/2HP 56C FRM 1800RPM 90VDC NEMA TENV

BALDOR-RELIANCE

Part # CDP3330

BDI # 125583

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.94

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: SCR Drive
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
Loading Price
QTY
ECP3661T

COMPARE

ECP3661T

Description
ECP3661T SEVER DUTY AC MOTOR ; 3HP L182T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECP3661T

BDI # 126619

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
114213.00

COMPARE

114213.00

Description
114213.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC

LEESON

Part # 114213.00

BDI # 20181117

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.98
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.5-2.4/1.2 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY