X502;056T11O5302
Description
X502 ; 056T11O5302 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56Y 3/60/200-230/460V
Part # X502
BDI # 22326586
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4 To 4.2/2.1 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame