C194;5KCR48TN8062
Description
C194 ; 5KCR48TN8062 GP AC MOTOR ; 3HP 3450RPM DP 145T 1/60/115/230V
Part # C194
BDI # 17090147
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 29.4 Ampere | 2 Poles
Mounting Method:
Rigid