GT0409;145TTDR6013
Description
GT0409 ; 145TTDR6013 PUMP AC MOTOR ; 3HP 3600RPM DP 145JM 3/60/230/460V
Part # GT0409
BDI # 22328039
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3490/2880
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid