GT4101;143TTDR16047
Description
GT4101 ; 143TTDR16047 PUMP AC MOTOR ; 1HP 1800RPM DP 143JMV 3/60/208-230/460V
Part # GT4101
BDI # 22327581
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2 To 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame
K634B;143TTDR16057
Description
K634B ; 143TTDR16057 GP AC MOTOR ; 1HP 1800RPM DP 143TC 3/60/230/460V
Part # K634B
BDI # 22327593
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method:
Round Frame