9031;5KC49MN2043Y
Description
9031 ; 5KC49MN2043Y AIR COMPRESSOR MOTOR ; 1/2HP 3600RPM DP 56 1/60/115V
Part # 9031
BDI # 17088975
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 11.5 Ampere | 2 Poles
Mounting Method:
Rigid
B401;056S17D2062
Description
B401 ; 056S17D2062 SGL PHASE HVAC MOTOR ; 1/2HP 1725RPM DP 56Y 1/60/115V
Part # B401
BDI # 22326504
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7 Ampere | 4 Poles
Mounting Method:
Resilient
S022;056S17D2046
Description
S022 ; 056S17D2046 GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115V
Part # S022
BDI # 22326494
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.2 Ampere | 4 Poles
Mounting Method:
Rigid
D149;056S17D2050
Description
D149 ; 056S17D2050 FAN/BLOWER MOTOR ; 1/2HP 1800RPM DP 56 1/60/115V
Part # D149
BDI # 22326502
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.2 Ampere | 4 Poles
Mounting Method:
Resilient
4730;5KH39QN9725T
Description
4730 ; 5KH39QN9725T FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Y 1/60/115V
Part # 4730
BDI # 17064806
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.78
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5 Ampere | 4 Poles
Mounting Method:
Resilient Ring