4706;5KH39QN5514T
Description
4706 ; 5KH39QN5514T FAN/BLOWER MOTOR ; 1/3HP 1725RPM OPEN 48Y 1/60/115V
Part # 4706
BDI # 17064975
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Resilient