CJL3513A
Description
CJL3513A PUMP AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3528L N
Part # CJL3513A
BDI # 21433195
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.72
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted
JL3514A
Description
JL3514A JET PUMP AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56J 3532LC TEFC
Part # JL3514A
BDI # 129019
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.62
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
EJM3550
Description
EJM3550 PUMP AC MOTOR ; 1.5HP 3450RPM 3PH 60HZ 56J 3520M TEFC F1
Part # EJM3550
BDI # 21433216
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.72
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
JL3513A
Description
JL3513A JET PUMP AC MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56J 3528L TEFC F1
Part # JL3513A
BDI # 129018
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.74
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
35P812Z366G2
Description
35P812Z366G2 DC MOTOR ; 1.5HP 3600RPM DC 56J 3536P TEFC F1 N
Part # 35P812Z366G2
BDI # 21782664
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.78
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
F1 Face