.7536ES1BJPR56J
Description
.7536ES1BJPR56J AC MOTOR ; 3/4HP 2P JET PUMP - J
Part # .7536ES1BJPR56J
BDI # 958397
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Jet Pump | Standard Efficient | Automatic Thermal Overload | Threaded Shaft
Global Part Number GPN:
594235
Mounting Method:
C-Face | Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.28
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face
113956
Description
113956.00 ; 3/4HP 3450RPM 56 TEFC 115/208-230V 1PH
Part # 113956.00
BDI # 20183359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.86
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face