108048.00
Description
108048.00 PERMANENT MAGNET DC MOTOR ; 3/4HP S56C FRM 1800RPM 12VDC NEMA TEFC
Part # 108048.00
BDI # 554279
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.32
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 58 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid