GT4209;145TTDR16302
Description
GT4209 ; 145TTDR16302 PUMP AC MOTOR ; 3HP 3600RPM DP 145JMV 3/60/575V
Part # GT4209
BDI # 22327953
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3 Ampere | 2 Poles
Mounting Method:
Round Frame
GT5206;145TTFR16017
Description
GT5206 ; 145TTFR16017 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JMV 3/60/575V
Part # GT5206
BDI # 22328099
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2 Ampere | 2 Poles
Mounting Method:
Round Frame