ECP3582T-4
Description
ECP3582T-4 SEVER DUTY AC MOTOR ; 1HP 1200 460V 3PH 60HZ 145T TEFC
Part # ECP3582T-4
BDI # 126606
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP83582T-4
Description
ECP83582T-4 SEVERE DUTY AC MOTOR ; 1HP 1160RPM 3PH 60HZ 145T 0526M TEFC F1
Part # ECP83582T-4
BDI # 126773
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1LE24211AC312AA3
Description
1LE24211AC312AA3 AC MOTOR ; 1HP 1200RPM 3PH 145T TEFC
Part # 1LE24211AC312AA3
BDI # 21456835
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
Y465;145TTDR5701
Description
Y465 ; 145TTDR5701 GP AC MOTOR ; 1HP 1800/900RPM DP 145T 3/60/460V
Part # Y465
BDI # 22328023
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725/860
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.5 Ampere | 4/8 Poles
Mounting Method:
Rigid
1PC28911AC312AG3
Description
1PC28911AC312AG3 LOW VOLTAGE MOTOR ; 1HP 1200RPM RGZESDI 460V 145T
Part # 1PC28911AC312AG3
BDI # 23375223
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Definite Purpose | Cast Iron Frame
Mounting Method:
Foot Mounted